Order Entry
Canada
ContactUsLinkComponent
Rocker II™ Platform Mixer, 230 V
Rocker II™ Platform Mixer, 230 V
Catalog # 66238-334
Supplier:  Boekel
Irregular Voltage
undefined
Rocker II™ Platform Mixer, 230 V
Catalog # 66238-334
Supplier:  Boekel
Supplier Number:  260350-2
Irregular Voltage

Specifications

  • Description:
    Rocker II™ Platform Mixer
  • Electrical:
    Input to 2 amp 12V DC output adapters
  • Shipping weight:
    5 kg (11 lbs.)
  • Load capacity:
    2.7 kg (6 lbs.); maximum 3 kg (6.6 lbs.)
  • Net weight:
    4.1 kg (9 lbs.)
  • Dimensions:
    Without platform: 19W x 17.8D x 12.7H cm (71/2 x 7 x 5")
    With platform: 30.5W x 30.5D x 17.8H cm (12 x 12 x 7")
  • Operating temperature:
    4...65 °C (39.2...149 °F)
  • Cat. no.:
    66238-334
  • Supplier No.:
    260350-2

Specifications

About this item

Front to back rocking motion is ideal for gel staining and destaining, Northern, Western, and Southern blots, mixing test tubes, and rocking agglutination cards.

  • 230 V model
  • Tilt angle is adjustable from 0 to 20°
  • Speed is adjustable from 3 to 25 strokes per minute
  • Both tilt angle and speed are adjustable without tools

Rocker accepts a wide variety of flasks, plates, and tubes. Thin power cord easily passes through incubator door gaskets.

Certifications: The 230 V model is CE marked.
Ordering information: Supplied with flat, non-skid mat. Low voltage (12 V) power is supplied by wall mount transformer (included). Accessories sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (66238-336) is also available, please see separate product page.