Nutating 3D Shaker, Base Only, Glas-Col
Catalog # 57020-262
Supplier: Glas-Col
Small Business Enterprise
Specifications
- Shaking motion:Nutating 3D motion
- Description:Nutating 3D shaker, base only
- Shipping weight:165 lbs.
- Speed:10-170 rpm
- Cat. no.:57020-262
- Electrical:240 V
- For Use With:Separatory Funnels
- Supplier No.:099AVS20024
Specifications
About this item
Heavy duty shaker to handle heavier loads and provide greater durability.
- 240 V model
- Bench top shaking
- Three dimensional motion
- Handles loads up to 40 pounds
- Accomodates a variety of holders
- Touch screen interface
This Nutating shaker gives you 3D shaking on your bench top. Ideal for environmental and extraction work using separatory funnels. This model is the base only, allowing you to chose from optional holders.
Ordering information: Base only.
Delivery: 7 to 10 days after order.
Caution: 240 V model. Corresponding model with voltage suitable for use in US (57020-261) is also available, please see separate product page.