Order Entry
Canada
ContactUsLinkComponent
VWR® Advanced Magnetic Stirrers, 230 V
VWR® Advanced Magnetic Stirrers, 230 V
Catalog # 470330-734
Supplier:  VWR International
Irregular Voltage
undefined
VWR® Advanced Magnetic Stirrers, 230 V
Catalog # 470330-734
Supplier:  VWR International
Irregular Voltage

Specifications

  • Environmentally Preferable:
  • Cat. no.:
    470330-734
  • Maximum Capacity:
    10 L
  • Top Plate Dimensions:
    7×7"
  • Top Plate Material:
    Resin, square

Specifications

About this item

These top-of-the-line units combine advanced digital features with high quality and reliability.

  • 230 V model
  • All models feature digital displays
  • Speed range: 60 to 1600 rpm (stirring models)
  • All models include a five year warranty

These high quality units feature an advanced digital display. Advanced electronics provide speed stability (±2%). The new design reduces benchtop footprint by over 20%.

The speed range is adjustable in 10 rpm increments, with equivalent readability. The enclosure is made of polycarbonate.

Caution: 230 V model. Corresponding model with voltage suitable for use in US (470330-736) is also available, please see separate product page.