Order Entry
Canada
ContactUsLinkComponent
Wrist Action Variable Speed Shaker, 220 V
Wrist Action Variable Speed Shaker, 220 V
Supplier:  Burrell Scientific
Certificates
undefined
Wrist Action Variable Speed Shaker, 220 V
Supplier:  Burrell Scientific

Specifications

  • Catalog No:
  • 10161-168
  • 10799-404
  • Model:
  • 95-AA
  • 95-FF
  • Speed range:
  • 450 rpm
  • 450 rpm
  • Tilt angle:
  • 0 −15°
  • 0 −15°
  • No. of cycles:
  • 50
  • 50
  • Max. load:
  • 4.5 kg (10 lb.)
  • 4.5 kg (10 lb.)
  • Timer:
  • 1 − 60 min. or Continuous
  • 1 − 60 min. or Continuous

Specifications

Frequently Bought Together