Order Entry
Canada
Orders LinkContactUsLinkComponent
Nutating 3D Shaker, 240 V

Nutating 3D Shaker, 240 V

Nutating 3D shaker, base with 4×2L separatory funnel holders, 240 V, 2L Separatory Funnels
Catalog # 33787-632
Irregular Voltage
Small Business Enterprise
Supplier:   Glas-Col
Supplier #:  099A NSM24-2H
Nutating 3D Shaker, 240 V
Catalog # 33787-632
Supplier:  Glas-Col
Irregular Voltage
Small Business Enterprise
Nutating 3D Shaker, 240 V
Nutating 3D Shaker, 240 V

Nutating 3D shaker, base with 4×2L separatory funnel holders, 240 V, 2L Separatory Funnels

Price
22 818,32 $
Log in for availability
Each
Product Details & Documents

Heavy duty shaker to handle heavier loads and provide greater durability

  • 240 V model
  • Bench top shaking
  • Three dimensional motion
  • Handles loads up to 40 pounds
  • Accomodates a variety of holders
  • Touch screen interface

This Nutating shaker gives you 3D shaking on your bench top. Ideal for environmental and extraction work using separatory funnels. This model is the base equipped with four 2 liter separatory funnel holders.

Ordering information: Four 2L Sep. Funnel Holders/Base.

Delivery information: 7-10 days after order.

Caution: 240 V model. Corresponding model with voltage suitable for use in US (33787-640) is also available, please see separate product page.

Specifications
  • Description:
    Nutating 3D shaker, base with 4×2L separatory funnel holders
  • Electrical:
    240 V
  • For use with:
    2L Separatory Funnels
  • Shaking motion:
    Nutating 3D motion
  • Shipping weight:
    165 lbs.
  • Cat. No.:
    33787-632
  • Speed:
    10-170 rpm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.