KIMBLE® CaliFornia Centrifuge Tube, DWK Life Sciences
Catalog #: 89218-792
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:100 ml
- Length:200 mm
- O.D.:38 mm
- Cat. no.:89218-792
- Maximum RCF:800×g
- Supplier No.:45239-100
Specifications
About this item
Manufactured from borosilicate glass 3.3. Tube has a permanent red stripe under the white enamel graduations for easy reading of results.
- Scale and legend are durable white ceramic enamel
- Top is tooled to accept snap cap 28150R-6
Conical bottom centrifuge tube is used for testing of petroleum products according to ASTM D91, D893 and D1796.
Tolerance (mL)
0 to 0.1 - ±0.02
above 0.1 to 0.3 - ±0.03
above 0.3 to 0.5 - ±0.05
above 0.5 to 1 - ±0.05
above 1 to 2 - ±0.10
above 2 to 3 - ±0.10
above 3 to 5 - ±0.20
above 5 to 10 - ±0.50
above 10 to 25 - ±1.00
above 25 - ±1.00
Customers Who Bought This Also Bought