Cylinder and Funnel Brush, Mill-Rose
Catalog # 17160-001
Supplier: Mill-Rose
Small Business Enterprise
Specifications
- Bristle Color:Black
- Brush head Ø:63.5 mm (2 1/2")
- Handle Material:Wood
- Description:Brush with tapered bristles
- Total length:33 cm (13")
- Cat. no.:17160-001
- Supplier No.:72121B
- Brush Head Length:15.2 cm (6")
Specifications
About this item
Specially designed for cleaning conical glassware, such as pharmaceutical graduates and funnels.
- Bristles are held with twisted wire
- Smooth wooden handle
Tapered black bristles have a rounded bristle tip and double tuft extensions for easy removal of residues.