Order Entry
Canada
ContactUsLinkComponent
Eurostar 60 Control Electronic Overhead Stirrer, 230 V
Eurostar 60 Control Electronic Overhead Stirrer, 230 V
  89412-496
 :  IKA Works
Irregular Voltage
undefined
Eurostar 60 Control Electronic Overhead Stirrer, 230 V
  89412-496
 :  IKA Works
 :  4440000
Irregular Voltage

 

  • Description:
    Eurostar 60 Control Electronic Overhead Stirrer
  • Permissible ambient temperature:
    5…40 °C
  • Chuck range:
    0.5 - 10 mm
  • Permissible relative humidity:
    80%
  • Protection class DIN EN 60529:
    IP 40
  • Cat. no.:
    89412-496
  • Electrical:
    230 V, 50/60 Hz
  • Speed Range:
    30 - 1300 rpm
  • Maximum Volume:
    100 L (26 gal.)
  • Supplier No.:
    4440000
  • Maximum Torque:
    60 Ncm
  • Maximum Viscosity:
    50000 mPa·s

 

 

Universal laboratory stirrer designed with a removable wireless controller (WiCo) and a digital TFT display.

  • 230 V model

The Eurostar 60 Control Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.

The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 2000 rpm. The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.

 : CE marked.
 : Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes WiCo controller, chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
 : 230 V model. Corresponding model with voltage suitable for use in US (89412-494) is also available, please see separate product page.