- Description:Eurostar 200 Control Electronic Overhead Stirrer
- Permissible ambient temperature:5…40 °C
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Protection class DIN EN 60529:IP 40
- Cat. no.:89412-512
- Electrical:230 V, 50/60 Hz
- Speed Range:0 - 2000 rpm (1. speed 0 - 400 rpm; 2. speed 0 - 2000 rpm)
- Maximum Volume:100 L (26 gal.)
- Supplier No.:3992000
- Maximum Torque:200 Ncm
- Maximum Viscosity:100000 mPa·s
Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H₂O)
- 230 V model
The Eurostar 200 Control Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.
The unit is designed with a removable wireless controller (WiCo) and a digital TFT display. It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/6 to 2000 rpm (two speed ranges). The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.