To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Dura Scissors, Premium OR-Grade
- Material:Stainless Steel
- Curvature:Curved
- Sterility:Non sterile
- Length:10.8 cm (4.25")
- Supplier No.:22-2742
- Blade Type:Semi-Sharp, Smooth
- Handle:Finger Rings
Specifications
About this item
Sklar® Dura Scissors are used for making an incision in the tough outermost membrane surrounding the brain and spinal cord
Censitrac Ready Dura Scissors are industry standard and constructed of stainless steel.
They may be used in micro-neurosurgical procedures such as craniotomy as well as post mortem examinations such as autopsy. This product is curved with smooth edges, semi-sharp tips.