Undercounter Refrigerator, UR48B
Catalog #: 76809-008
Supplier: Nordon/Hoshizaki Llc.
New Product
Specifications
- Temperature Range:32…52 °F
- Description:Two section undercounter refrigerator, UR48B
- Refrigerant:R290 refrigerant
- W×D×H ext.:48×30×33.75″
- Cat. no.:76809-008
- Electrical:115 V, 60 Hz, 1 phase, 3 A
- No. of Shelves:2 epoxy coated wire shelves adjustable in ¹/₂″ increments on anodized aluminum supports
- Door Type:2 stainless steel solid outer doors
- Defrost:Auto
- Capacity:12 cu. ft.
Specifications
About this item
Streamline work with the Hoshizaki UR48B 48" undercounter refrigerator with 2 doors.
- Includes 2 epoxy coated wire shelves adjustable in ¹/₂″ increments on anodized aluminum supports
- Suppled as standard with 4×4″ stem casters (2 with brakes)
- Field reversible, spring assisted self closing door with stay open feature (no kit required)
- Electrical consumption of 1.05 kWh/day at 3 A
- 6 years parts warranty, 5 years labor warranty and 7 years compressor warranty
- 45 to 100 °F ambient temperature range
The UR48B Steelheart Series undercounter two section refrigerator with stainless doors is a space saving workhorse. Engineered to maintain food safe temperatures in 100 °F ambient conditions. With a net capacity of 12 cu. ft. this efficient undercounter refrigerator with front air flow design is perfect for hot/tight spaces. The UR48B is constructed of stainless steel, which protects this unit from accidental damage and rust, plus, it is easy to clean.
Certifications: The unit is ETL Safety (US & C) Listed, ETL Sanitation, Georgia Made Certified, ENERGY STAR® Qualified.
Delivery: Supplied with 10' long cord with a 5 - 15P NEMA plug. Optional accessories such as caster kits, labels, pans and cutting board must be ordered separately.
Customers Who Bought This Also Bought