About this item
Ideal for immunoassays and general microplate shaking, microplate shakers feature a four-place platform that holds either two or four microplates or deep well blocks.
- 230 V model
- Optimized for shaking microplates
- Digital display for speed and time
- Microprocessor control
- Timer with audible alarm
- Holds two or four microplates
- Now with best-in-class, exclusive five-year warranty
- Available with a NIST traceable, ISO/IEC 17025 accredited calibration certificate from troemner
Plates are firmly locked into place with retaining springs. Microprocessor variable speed control provides consistent, uniform mixing action. Ramping feature slowly increases speed to set point for added safety. Independent LED displays feature speed and time. Timer will display elapsed time, or, when programmed to user-defined limit, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero. The triple eccentric drive features permanently lubricated ball bearings. The maintenance-free, brushless DC motor provides a long service life. Ideal for use in incubators, CO₂ incubators, or cold rooms; shaker accommodates a −10 to +60 °C (−14 to +140 °F), 80% relative humidity, non-condensing environment. Durable base is constructed of cast aluminum for extra stability.
Specifications
- Catalog No:
- 10027-122
- 12620-928
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing
- Speed accuracy:
- ±2%
- ±2%
- Speed range:
- 100–1200 rpm
- 100–1200 rpm
- Orbit:
- 3 mm
- 3 mm
- Overall dimensions:
- 27.9W x 10.2H x 43.2D cm (11 x 4 x 17")
- 27.9W x 10.2H x 43.2D cm (11 x 4 x 17")
- Platform dimensions:
- 19.7 x 27.9 cm (73/4 x 11")
- 19.7 x 27.9 cm (73/4 x 11")
- Timer:
- 1 second to 160 hours
- 1 second to 160 hours
- Shipping weight:
- 11.3 kg (25 lbs.)
- 11.3 kg (25 lbs.)
Specifications
Related Information
12620-926
Images 360
NIST Calibration Certificate Orbital Shaker