Order Entry
Canada
ContactUsLinkComponent
Volumetric Flask Mixers, 240 V
Volumetric Flask Mixers, 240 V
Supplier:  Glas-Col
Certificates
undefined
Volumetric Flask Mixers, 240 V
Supplier:  Glas-Col

Specifications

  • Catalog No:
  • 80078-704
  • 80078-706
  • 80078-708
  • Speed:
  • 100–1500 rpm
  • 100–1500 rpm
  • 100–1500 rpm
  • Unit weight:
  • 36.3 kg (80 lbs.)
  • 36.3 kg (80 lbs.)
  • 36.3 kg (80 lbs.)
  • Max. load capacity:
  • 2.3 kg (5 lbs.)
  • 2.3 kg (5 lbs.)
  • 2.3 kg (5 lbs.)
  • Dimensions:
  • 46.4W x 30.5D x 43.8H cm (181/4 x 12 x 171/4")
  • 46.4W x 30.5D x 43.8H cm (181/4 x 12 x 171/4")
  • 46.4W x 30.5D x 43.8H cm (181/4 x 12 x 171/4")

Specifications

Frequently Bought Together