Order Entry
Canada
ContactUsLinkComponent
 
VWR® Pipette Filler, White/Blue
Catalog # 77200-836
Supplier:  VWR International
undefined
VWR® Pipette Filler, White/Blue
Catalog # 77200-836
Supplier:  VWR International

Specifications

  • Capacity:
    Single channel, 1 - 100 ml
  • Color:
    White/blue
  • Description:
    VWR® pipette filler
  • Size:
    22.86L×5.33W×5.33H cm (9×2.1×2.1")
  • Environmentally Preferable:
  • Body material:
    ABS
  • Cat. no.:
    77200-836

Specifications

About this item

The VWR® pipette filler provides precise fluid control at your fingertips.

  • A T-bar thumb lever controls the aspirating and dispensing speeds from serological pipettes from 1 to 100 ml in size
  • Conveniently accommodates either glass or plastic serological or volumetric pipettes ranging from 1 to 100 ml
  • Includes a replaceable 0.45 μm hydrophobic filter to protect your samples and internal components
  • Inline ergonomic design reduces stress with ease of handling and operation

Comfortable to hold and easy to use, the manual inline pipette controller was designed with an ergonomic grip and bulb for simple and precise operation.

Body material: ABS

Ordering information: For replacement filters; please contact your Avantor representative.