Specifications
- Temperature Range:50…500 °C (122…932 °F)
- Description:C-MAG HS 10 Digital IKAMAG® Hot Plate Stirrer
- Overall dimensions:300W×105D×415H mm (113/4×41/8×163/8")
- Weight:6 kg (13.2 lbs.)
- Cat. no.:89495-314
- Electrical:230 V, 50/60 Hz
- Speed Range:100 - 1500 rpm
- Maximum Capacity:15 L (3.9 gal.)
- Top Plate Material:Ceramic
- Supplier No.:4240400
Specifications
About this item
New magnetic stirrer features heating capabilities and a ceramic heating plate that offers excellent chemical resistance.
- 230 V model
Units are equipped with a powerful motor for stirring quantities of up to 15 L (H₂O). The LCD display provides simultaneous digital display of target and actual temperatures. Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery). Control accuracy in medium ±0.5 K (in combination with PT 1000). Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor. Units offer three operating modes to choose from (Standard, Safe, Adjustment Protection). Standard safety features include, a fixed safety circuit of 550 °C, a Hot Top indicator for hot surface warning to prevent burns, a digital error code display, and an elevated control panel for protection against leaks.
Units meet IP 21 protection class according to DIN EN 60529.