Pulse Platform Mixer, 240 V
Catalog # 80078-696
Supplier: Glas-Col
Irregular Voltage
Small Business Enterprise
UL Listed
Specifications
- Description:Pulse Platform Mixer, base only
- Unit weight:36.3 kg (80 lbs.)
- Overall dimensions:40.6W x 45.7D x 43.2H cm (16 x 18 x 17")
- Platform dimensions:29.5 x 36.2 cm (115/8 x 141/4")
- Max. load capacity:4.5 kg (10 lbs.)
- Speed:100–1800 rpm
- Cat. no.:80078-696
- Electrical:240 V, 50/60 Hz, 3 A
- Orbit:1.8 mm
- Supplier No.:099ADPM24
Specifications
About this item
Unit accomodates a wide variety of glassware, racks, well plates, or reactor blocks and generates precise vortexing action for accurate, repeatable results.
- 240 V model
- Touch screen interface
The microprocessor-based control features speed display; a programmable, multifunction timer; and selectable pulse modes. The unit has chemical-resistant foam on the top and driveplate and an RS-232 communications port.
Certifications: UL listed.
Ordering information: Supplied with a 1.5 m (5'), three-wire grounded cord.
Caution: 240 V model. Corresponding model with voltage suitable for use in US (80078-694) is also available, please see separate product page.