50" Aluminized Rayon Coat
Catalog #: CA11019-420
Supplier: STEEL GRIP CA
Specifications
- Clothing Size:XXL
- Garment application:Industrial
- Length:50"
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Silver
- Fabric:Aluminized Rayon
- Cat. no.:CA11019-420
- Chest Size:52/54"
- Supplier No.:ARL1136-50-2X
Specifications
About this item
Workwear designed for industrial and high-temp applications.
- 15 oz. aluminized rayon
- 50" length with split tail
- Covered snap closure
- Snap adjustment at wrists
This aluminized rayon coat features a fire-resistant, cotton-lined lay down collar and semi-raglan sleeves for added comfort.
Customers Who Bought This Also Bought