Protein Refractometer
Refractometer for biological fluids, 0.2 g/dl
0.002 sg, 0 - 12 g/dl
1.000 - 1.050 sg
0.002 sg, 0 - 12 g/dl
1.000 - 1.050 sg
Catalog # 470351-012
Supplier: LW Scientific
Supplier #: CTL-REFM-PRSG
Jump to:
Product Details & Documents
This refractometer measures specific gravity and total protein in biological fluids.
- Clear and easy to read numerical scales
- Optical focus system
- Automatic temperature compensation
Achieve accurate, quantitative measurements of specific gravity and protein determinations in biological fluids with this hand-held refractometer. Simply read the numerical scales through the eyepiece. Rubber grip and optical focus system allow easy viewing in any environment. Automatic temperature compensation allows immediate results, even when sample temperatures vary.
Specifications
- Resolution:0.2 g/dl
0.002 sg - Description:Refractometer for biological fluids
- Measurement range:0 - 12 g/dl
1.000 - 1.050 sg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



