Order Entry
Canada
ContactUsLinkComponent
Temperature Only Module, for High-Precision Temperature Monitoring with Rapid Response Time
Temperature Only Module, for High-Precision Temperature Monitoring with Rapid Response Time
Catalog # 77394-754
Supplier:  SenseAnywhere
undefined
Temperature Only Module, for High-Precision Temperature Monitoring with Rapid Response Time
Catalog # 77394-754
Supplier:  SenseAnywhere
Supplier Number:  0096647495101

Specifications

  • Resolution:
    0.01 °C (0.018 °F)
  • Description:
    SenseAnywhere temperature only module for high-precision monitoring with rapid response time
  • Cat. no.:
    77394-754
  • Accuracy:
    Max. ±0.10 °C (0...70 °C), Max. ±0.15 °C (−40...0 °C); ±0.18 °F (32...158 °F), ±0.27 °F (−40...32 °F)
  • Range:
    −40...+70 °C

Specifications

About this item

The SenseAnywhere temp only module offers precise temperature monitoring from −40 to +70 °C with swift response time, ideal for dynamic environments and hard-to-reach spaces. Compatible with the AiroSensor 20-20-43, it meets top accuracy standards and can extend its range with SAB extension cables.

  • ≤0.01 °C/year ≤0.018 °F/year long term stability
  • EN 12830:2018 accuracy class 0.2, software class lll, storage and transport compatibility

The Temp only module from SenseAnywhere is a small connector with enormous potential. The module can accurately monitor temperatures from −40 to +70 °C. The powerful temp only module has a swift response time because the sensor is exposed to the environment directly and has minimal material around it. The module is exceptionally suitable for measuring temperature in dynamic environments. Interface: 4-pin SenseAnywhere Bus.

Mapping or validating of refrigerators and freezers as well as small cold stores or vehicle cargo spaces can be accurately and easily performed with our AiroSensor model 20-20-43 with this module installed. The module easily meets the highest accuracy class (0.2 °C) of the EN 12830:2018 standard for data loggers over its complete temperature range. In addition, the temp only module can also be used for reference measurements in the field. Due to its swift response time, the module can be placed besides an existing data logger to verify its measurements while it performs its task without any downtime.

Complementary to its size, the temp only module can be used in hard to access spaces where a standard AiroSensor will not fit or does not have a good wireless connection due to shielding. To separate the module from the AiroSensor, SenseAnywhere has SAB extension cables available with different lengths up to 10 m long.

The module can be combined with SenseAnywhere's SAB extension cables, which allows products with a SenseAnywhere Bus (SAB) interface to be connected. In this way, you can connect the cable between an AiroSensor model 20-20-43 and the temp only module to transfer its measurements to the data logger from the most inaccessible locations. Beneficial to the integrated electronics in the connector, the temp only module can be calibrated as an individual device to ensure all measurements are accurate.

Connectors: Ø 11.5×48 mm (0.45×1.89").
Material: PA.
Protection class: IP 62.
Recording intervals: 5 min.