PT100 Interface to Connect an Existing 4-Wire PT100 Probe to the AiroSensor 20-20-43
Catalog # 77394-740
Supplier: SenseAnywhere
Specifications
- Temperature Range:−40...+70 °C
- Description:PT100 interface, for connecting existing 4-wire PT100 probe to the AiroSensor 20-20-43
- Material:PA (UL 94 V-0), casing material connector
- Cat. no.:77394-740
- Cable Length:2 m
- Connector:Ø 11.5 mm (0.4"); 4-pin SenseAnywhere Bus (SAB) interface; TPU cable (4-wire, 5 mm)
Specifications
About this item
Streamline your AiroSensor 20-20-43 connections with the Pt100 interface, featuring a digital SenseAnywhere Bus for effortless calibration and sensor swapping.
- Efficient and reliable
- Designed to calibrate the SAB module quickly
- Saves you time and ensures precision with its unique serial number and built-in electronics
If you are looking for a smart and convenient way to connect an existing 4 wire PT100 Probe to the AiroSensor 20-20-43, the PT100 interface is the perfect solution for you. The PT100 interface features a digital SenseAnywhere Bus interface that enables easy calibration and hot swapping of sensors. You can save time and money by calibrating the SAB module instead of the entire sensor. The Pt100 interface has its own serial number and integrated electronics to ensure accuracy and reliability.
Sensor interface: Existing 4-wire PT100 (3-wire PT100 not supported).