Cart, Core Pipette and Fume Hood Supply
Catalog #: 76948-904
Supplier: TrippNT
New Product
Specifications
- Width:22⅞"
- Description:Pipette and fume hood cart
- Height:26⅞"
- Material:HDPE, ABS
- Drawer dimensions:11½W×5⅛D×5⅛" H
- Cat. no.:76948-904
- Compartment Dimensions:4W×19D×4¾" H
- Depth:19"
Specifications
About this item
Core pipette and fume hood supply cart with white drawers and pipeette slots for use under fume hoods and bio safety cabinets to organize, store, and mobilize supplies.
- Fits under fumehoods and biosafety cabinets
- 2 locking and 2 swivel 3" casters, 2 full-extension drawers, 6 pipette slots
- Corrosion-resistant, non-metal HDPE construction
- 100% total replacement guarantee/made in USA
It offers 6 large serological pipette slots, 2 drawers, 2 shelves, and 2 dispensing shelves for gloves and Kimwipes™. Its built-in handles are ergonomic and easy to grab. It is constructed from a corrosion-resistant non-metal rust-proof polymer with robust 3" casters capable of rolling and storing under fume hoods and biosafety cabinets.
Delivery: Ships fully assembled and ready for use.
Customers Who Bought This Also Bought