Order Entry
Canada
ContactUsLinkComponent
Medifuge™ Small Benchtop Centrifuge, 230 V, Thermo Scientific
Medifuge™ Small Benchtop Centrifuge, 230 V, Thermo Scientific
Catalog # 10803-924
CSA Certified
Irregular Voltage
UL Listed
undefined
Medifuge™ Small Benchtop Centrifuge, 230 V, Thermo Scientific
Catalog # 10803-924
Supplier Number:  75008800
CSA Certified
Irregular Voltage
UL Listed

Specifications

  • Control type:
    Microprocessor
  • Noise level:
    <56 dBA (Swinging Bucket)
  • Description:
    Medifuge™ Centrifuge
  • Acceleration/braking profiles:
    Acceleration: 1 (standard); Deceleration: 3 (standard, soft, brake-off)
  • Dimensions:
    240H x 325W x 450D mm (9.44 x 12.8 x 17.7")
  • Display:
    Large, brightly-lit LED display
  • Timer:
    1–99 minutes, in increments of 1 minute; HOLD
  • Weight:
    15.5 kg (34.1 lbs.)
  • Cat. no.:
    10803-924
  • Electrical:
    220 - 230 V
  • Maximum Speed:
    4,900 rpm
  • Maximum RCF:
    3114×g (fixed angle), 3490×g (swinging bucket)
  • Maximum Capacity:
    8 x 15mL (Fixed Angle); 8 x 10mL (Swinging Bucket)
  • Supplier No.:
    75008800

Specifications

About this item

Perform both routine clinical and life science separations with the Medifuge™ Small Benchtop Centrifuge

  • 230 V model, not for use in USA
  • Promote safety and environmental sustainability in the lab:
  • Emergency lid lock release available in case of power failure
  • Quiet operation at noise levels less than 56 dBA
  • Lightweight composite rotor is easy to handle and saves energy during acceleration/deceleration
  • Conforms to the latest clinical and safety standards, such as UL, CE, and IVD

The lightweight 8-place rotor features a unique hybrid design with interchangeable fixed angle and swinging buckets, and is able to accommodate 1.4 mL to 15 mL tubes with two spacer options. Run common clinical IVD blood tubes, gel tubes, 10 mL standard syringes and 15 mL conical tubes—all in one versatile centrifuge with just one rotor.

It fits in with its compact design and stands out with the unique DualSpin™ rotor, featuring a 2-in-1 hybrid design. Easily change between fixed angle and swinging buckets using the same rotor. Four customizable programs allow users to quickly run routine protocols. Three selectable deceleration profiles, including brake-off option, are designed to optimize separation.

Certifications: UL listed, CE marked, RoHS, CSA, IVD, FDA class 1 compliant.
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1, EN ISO 13485
Ordering information: Each Medifuge™ Centrifuge packages includes the Medifuge™ Small Benchtop Centrifuge, DualSpin™ rotor body, fixed angle buckets (set of 8), swinging buckets (set of 8), green/short spacers (set of 8), and yellow/long spacers (set of 8).
Caution: 230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (10803-926) is also available, please see separate product page.