Specifications
- Description:Temperature sensor connectable with a range of specialized modules
- Cat. no.:77391-860
Specifications
About this item
The AiroSensor 20-20-43, featuring an IP 67 connector and digital SenseAnywhere Bus (SAB), supports various External Modules.
- Logging interval 5 minutes
- Range up to 600 m (2000') outdoors
- Logging capacity 18500 events with date/timestamp
It's adaptable for diverse needs, from ultra-low temperature monitoring with the PT100 Probe to dynamic environment tracking with the Temp+RH Module, ensuring versatility in surveillance. Preferred mounting position is vertical. The holder is pre-fitted with very high bond double sided tape and two stainless steel screws are supplied for mounting in very harsh environments or on rough surfaces. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Wireless frequency: 915 MHz
Wireless protocol: SenseAnywhere Wireless Protocol with automatic service discovery and seamless roaming
Battery life: Up to 10 years or 1 million messages
Temperature operating range: −40 to +70 °C
Compatibility: EN12830:2018 Accuracy class 0.2, Software class III, storage and transport; CE, FCC, IC (915 MHz)
Casing material: Device: PC-ABS
Protection Class: IP 67 condition: mating connector placed
Sensor dimensions:
Height: 143 mm (5.63")
Width: 31 mm (1.22")
Depth: 21 mm (0.83")
Weight: 42 g
Dimensions with holder:
Height: 143 mm (5.63")
Width: 35 mm (1.38")
Depth: 25 mm (0.98")
Weight: 56 g