Order Entry
Canada
ContactUsLinkComponent
StarterKit −40 to +70 °C Temperature, with AccessPoint, AssetTag and Five Credits
StarterKit −40 to +70 °C Temperature, with AccessPoint, AssetTag and Five Credits
Catalog # 77391-874
Supplier:  SenseAnywhere
undefined
StarterKit −40 to +70 °C Temperature, with AccessPoint, AssetTag and Five Credits
Catalog # 77391-874
Supplier:  SenseAnywhere
Supplier Number:  0096647495484

Specifications

  • Description:
    StarterKit −40...+70 °C temperature, with AccessPoint, AssetTag and 5 credits
  • Cat. no.:
    77391-874

Specifications

About this item

Discover the SenseAnywhere StarterKit −40 to +70 °C with the AiroSensor 20-20-31 for accurate temperature and motion tracking. It includes a secure Indoor AccessPoint and innovative AssetTagging to solve your recalibration issues, ensuring up to 10 years of maintenance-free, reliable monitoring in various environments with five credits included.

  • Accurate monitoring from −40 to +70 °C
  • 24/7 data gives you a complete audit trail
  • Access your data anywhere and anytime via the Cloud
  • Get notified via email, text or voice when limits are exceeded

Introducing the SenseAnywhere AiroSensor 20-20-31: a highly compact and robust wireless data logger designed for precise temperature and motion tracking. This user-friendly device seamlessly connects to the Cloud for data storage. Effortless to install and maintain, it boasts an ultra-low power design with up to 10 years of operation. With a wireless transmission range of up to 600 meters (line of sight) to an AccessPoint, it's ideal for monitoring rooms, refrigerators, freezers, cool trailers, cool boxes, and incubators.

Indoor AccessPoint - The SenseAnywhere Indoor AccessPoint is the cornerstone of reliable and secure data transmission. It connects our Sensors to the SenseAnywhere Cloud Service, ensuring robust, two-way, fully encrypted communication. Sensors automatically detect the AccessPoint, seamlessly transmitting data to our central database. With advanced protocols for re-transmission and duplicate packet filtering, we guarantee that no event is ever missed. Designed specifically for indoor environments, this AccessPoint is an integral part of our robust surveillance solution.

AssetTagging - AssetTagging by SenseAnywhere revolutionizes sensor calibration and monitoring continuity. This system allows for uninterrupted data logging with interchangeable loggers, eliminating gaps during sensor recalibration and the hassle of resetting alarms or reports. The AssetTag, featuring a QR code, facilitates quick and easy swapping of AiroSensors. When an AiroSensor needs recalibration, simply swap the AiroSensor without any data loss. All pre-set alarms and configurations automatically apply to the new AiroSensor, ensuring a gap-free monitoring experience. With AssetTagging, data loggers can be switched anytime, maintaining continuous and reliable surveillance.

Credits - five Credits are included to register your devices, optionally receive Voice Alerts and purchase calibration certificates if needed.

Ordering information: Explore the full range of SenseAnywhere products and services by visiting the Documentation tab, selecting 'Additional Product Details,' and opening the 'Which SenseAnywhere Data Logger Do I Need' document.
Delivery: Begin precise surveillance of your vital assets across temperatures ranging from −40 to +70 °C with our comprehensive StarterKit. This kit includes an AiroSensor 20-20-31, an AccessPoint for reliable data transmission, an AssetTag for seamless sensor management, and five credits for immediate use.