VWR® Traceable® Pen for Salinity
Product Details & Documents
Unit has an instant-response probe and solid-state thermistor for quick, precise readings.
- Traceable®
- Temperature in °C and °F
- Tough ABS plastic housing
- Water-resistant design
- Memory function retains calibration data even when turned off
- Fast setting to calibration standards
Tough ABS plastic housing and water-resistant design keep out moisture, dust, and dirt, assuring long life in severe laboratory or harsh plant environments.
Meter fulfills requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA APHA, AWWA, WEF, USGS, USP, ISO, and federal and state regulations. A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Easy-to-read LCD digits are 1.3 cm (¹/₂") high. Features include arrow keys fast setting to calibration standards, temperature compensation, and programmable temperature coefficient. Calibration data is stored even when unit is turned off.
Documents
4367inst
Manual
Specifications
- Description:Salinity meter
- Cat. No.:89094-766
- Model:Salinity meter
- Dimensions:16.5×3.2×3.2 cm (6¹/₂×1¹/₄×1¹/₄")
- Temperature compensation:25° (automatic)
- Temperature accuracy:±0.5 °C (±1 °F)
- Salinity accuracy:±2% full scale + 1 digit
- Salinity range:0.00 - 10.00% ppt, 10.1 - 70.00 ppt
- Salinity resolution:0.01%
- Weight:63.8 g (2¹/₄ oz.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



