Order Entry
Canada
Orders LinkContactUsLinkComponent
Brady® FR22 Lite RFID Reader

Brady® FR22 Lite RFID Reader

RFID reader, silver/blue, 100 – 240 V, 50/60 Hz, 0.69H×8W×3.09"D
Catalog # 77322-142
Supplier:   Brady Worldwide
Supplier #:  319471
Brady® FR22 Lite RFID Reader
Catalog # 77322-142
Supplier:  Brady Worldwide
Brady® FR22 Lite RFID Reader
Brady® FR22 Lite RFID Reader

RFID reader, silver/blue, 100 – 240 V, 50/60 Hz, 0.69H×8W×3.09"D

Price
$3,150.97
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Ensure better data management with a smarter platform: the Brady FR22 Lite RFID reader. Count on high track and trace performance - even in challenging environments.

  • Linux operating system
  • RFID capabilities: UHF
  • Reading Speed up to 1000 tags per second

Fast and reliable edge computing with support for custom embedded applications. Features an advanced technology UHF RFID engine. Create embedded web apps with intuitive user interface. Eliminates the need for an external PC/tablet. Connects to external devices, sensors, triggers, lights and buzzers. Full set of API’s available for controlling the reader.

Device indicator: 4 LEDs indicating the enabled antennas
Connection LED
Application LED
Power LED
RF LED
Extension port LED
External antenna: 4 ports RP-SMA female
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Delivery information: Includes (1) FR22 Fixed RFID Reader Lite.

Specifications
  • Description:
    RFID reader, silver/blue
  • Dimensions:
    0.69H×8W×3.09"D
  • Voltage:
    100 – 240 V, 50/60 Hz
  • Interfaces:
    Ethernet; USB 2.0; I/O connection
  • Cat. No.:
    77322-142
  • Memory:
    1 GB RAM, 8 GB flash
  • Power:
    AC adaptor; PoE 802.3at
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.