Brady® FR22 Fixed RFID Reader with BFA915 RFID Antenna Kit
Catalog # 77322-136
Supplier: Brady Worldwide
Specifications
- Memory:1 GB RAM
- Power:PoE 802.3at
- Description:RFID reader, silver/white/blue
- Dimensions:0.83H×17W×17"D
- Interfaces:GPIO industrial mini IO port; USB-C; Wireless 802.11 b/g; USB Host; Ethernet; Bluetooth; Wireless 802.11 a/b/g/n; GSM/EDGE; LTE-FDD B1/B3/B5/B7/B8/B20; LTE-TDD B38/B40/B41; WCDMA B1/B5/B8
- Operating temperature:–4...131 °F
- Cat. no.:77322-136
- Voltage:100 – 240 V, 50/60 Hz
Specifications
About this item
Get advanced RFID reading coverage and accuracy with the FR22 Fixed RFID Reader and BFA (Beam Forming Antenna) kit.
- Linux operating system
- RFID capabilities: UHF
- Reading speed up to 1000 tags per second
Kit includes FR22 Fixed RFID Reader and BFA (beam forming antenna) antenna.
Device indicator: Buzzer for sound indications
4 LEDs indicating the enabled antennas
Connection LED
Application LED
Extension port LED
Power LED
RF LED
8 high visibility LED bars
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz
Delivery information: Includes (1) Brady FR22 Reader (B-FR22-RFID-RDR-US);(1) BFA Antenna (B-BFA-AnT-915).