Order Entry
Canada
Orders LinkContactUsLinkComponent
Brady® FR22 Fixed UHF RFID Reader

Brady® FR22 Fixed UHF RFID Reader

RFID reader, silver/blue, 100 – 240 V, 50/60 Hz, 0.69H×8W×3.09"D
Catalog # 77322-128
Supplier:   Brady Worldwide
Supplier #:  311938
Brady® FR22 Fixed UHF RFID Reader
Catalog # 77322-128
Supplier:  Brady Worldwide
Brady® FR22 Fixed UHF RFID Reader
Brady® FR22 Fixed UHF RFID Reader

RFID reader, silver/blue, 100 – 240 V, 50/60 Hz, 0.69H×8W×3.09"D

Price
$3,455.47
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Offering unparalleled flexibility and connectivity, the FR22 Fixed RFID reader enables automated data collection and exchange between a variety of platforms and use cases.

  • Linux operating system
  • RFID capabilities: UHF
  • Reading speed up to 1000 tags per second

Features integrated Bluetooth, Wi-Fi, LAN, USB, and GPIO, as well as HDMI video output. Linux OS provides edge computing capabilities, allowing users to run plugins or applications directly on the FR22 reader. Plug and play support for accessories including a 16-port antenna multiplexor and beam forming antenna with 28 individual beams for directionality detection.

Device indicator: 4 LEDs indicating the enabled antennas
Connection LED
Application LED
Power LED
RF LED
Extension port LED
External antenna: 4 ports RP-SMA female
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Specifications
  • Description:
    RFID reader, silver/blue
  • Dimensions:
    0.69H×8W×3.09"D
  • Voltage:
    100 – 240 V, 50/60 Hz
  • Interfaces:
    GPIO Industrial mini IO port; USB-C; Wireless 802.11 b/g; USB Host; Ethernet; Bluetooth; Wireless 802.11 a/b/g/n; GSM/EDGE; LTE-FDD B1/B3/B5/B7/B8/B20; LTE-TDD B38/B40/B41; WCDMA B1/B5/B8
  • Cat. No.:
    77322-128
  • Memory:
    1 GB RAM, 8 GB Ffash
  • Power:
    PoE 802.3at
  • Operating temperature:
    –4...131 °F