Order Entry
Canada
ContactUsLinkComponent
Brady® HH85 Handheld RFID Reader with Pistol Grip - UHF, NFC, Barcode
Brady® HH85 Handheld RFID Reader with Pistol Grip - UHF, NFC, Barcode
Catalog # 77322-104
Supplier:  Brady Worldwide
undefined
Brady® HH85 Handheld RFID Reader with Pistol Grip - UHF, NFC, Barcode
Catalog # 77322-104
Supplier:  Brady Worldwide
Supplier Number:  310385

Specifications

  • Memory:
    2 GB RAM, 16 GB flash, MicroSD slot for SDXC cards
  • Power:
    AC adaptor; rechargeable Lithium-ion battery; USB
  • Description:
    RFID reader, black/blue
  • Dimensions:
    8.4H×3.4W×5.3"D
  • Interfaces:
    Bluetooth; USB 2.0; Wireless 802.11 a/b/g/n/ac; USB-C
  • Operating temperature:
    –4...131 °F
  • Cat. no.:
    77322-104
  • Voltage:
    100 – 240 V, 50/60 Hz

Specifications

About this item

Get high-performance RFID and barcode scanning with this HH85 Handheld RFID Reader. Ruggedized and ergonomic, it’s built for daily scanning in the most challenging industrial environments. A pistol grip and additional battery life are ideal for extended use.

  • Android 10 operating system
  • RFID capabilities: NFC/HF and UHF
  • Reading speed up to 1000 tags per second

Ruggedized for industrial environments. Designed for longer use with an ergonomic pistol grip and extended battery life. IP 65 rated - protects against dust and moisture, suitable for moderate outdoor use. Five-foot drop test protection safeguards against damages. Get best-in-class RFID read performance with the software-controllable adaptive cross dipole antenna . Battery hot swap: replace an empty battery and install a fully charged one in a matter of seconds.

Device indicator: RGB LED
vibration for haptic feedback
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

Delivery information: Has lithium-ion battery; must ship ground. Includes handheld device; changeable battery (pre-installed); wrist strap; safety and regulations card.