Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Brady® HH83 Handheld RFID Reader - UHF, NFC, Barcode

RFID reader, black/blue, 100 – 240 V, 50/60 Hz, 8.3H×3.3W×5.2"D
  77322-102
 :  310382
Brady® HH83 Handheld RFID Reader - UHF, NFC, Barcode
  77322-102
Brady® HH83 Handheld RFID Reader - UHF, NFC, Barcode
Brady® HH83 Handheld RFID Reader - UHF, NFC, Barcode

RFID reader, black/blue, 100 – 240 V, 50/60 Hz, 8.3H×3.3W×5.2"D

 
$5,140.35
 
   
Each
 

Get high-performance RFID and barcode scanning with this HH83 Handheld RFID Reader. Ruggedized and ergonomic, it is built for daily scanning in the most challenging industrial environments.

  • Android 10 operating system
  • RFID capabilities: NFC/HF and UHF
  • Reading speed up to 1000 tags per second

A ruggedized scanner for data collection in challenging industrial environments. Ergonomic design for extended usage. IP 65 rated – protects against dust and moisture; suitable for moderate outdoor use. Five-foot drop test protection safeguards against damages. Get best-in-class RFID read performance with the software-controllable adaptive cross dipole antenna . Battery hot swap: replace an empty battery and install a fully charged one in seconds.

Device indicator: RGB LED
vibration for haptic feedback.
Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz

 : Has lithium-ion battery; must ship ground. Includes handheld device; changeable battery (pre-installed); wrist strap; safety and regulations card.

 
  • Description:
    RFID reader, black/blue
  • Dimensions:
    8.3H×3.3W×5.2"D
  • Voltage:
    100 – 240 V, 50/60 Hz
  • Interfaces:
    Wireless 802.11 a/b/g/n/ac; Bluetooth; USB 2.0; USB-C
  • Cat. No.:
    77322-102
  • Memory:
    2 GB RAM, 16 GB flash, MicroSD slot for SDXC cards
  • Power:
    AC adaptor; rechargeable Lithium-ion battery; USB
  • Operating temperature:
    –4...131 °F