Order Entry
Canada
Orders LinkContactUsLinkComponent
Staticide® ACL Polyester Knit Wipes

Staticide® ACL Polyester Knit Wipes

Polyester, 100%, 150 wipes/bag, 8 bags/case, 22.9×22.9 cm (9×9")
Catalog # 77200-700
Supplier:   ACL Staticide
Supplier #:  8399PK
Staticide® ACL Polyester Knit Wipes
Catalog # 77200-700
Supplier:  ACL Staticide
Staticide® ACL Polyester Knit Wipes
Staticide® ACL Polyester Knit Wipes

Polyester, 100%, 150 wipes/bag, 8 bags/case, 22.9×22.9 cm (9×9")

Price
$623.64
Log in for availability
Case of 150
Product Details & Documents

Polyester knit wipers are are an economical choice for those seeking an all-purpose, lint-free wipe with no fiber loss.

  • 100% pure polyester
  • Basis weight: 120 g/m²
  • Free of silicon, amides, and DOP contamination
  • Laser-sealed edges
  • Class 100 laundered and packaged
  • ISO Class 5 - 7 (Class 100 - 10,000) environments

Great for critical environments and process cleaning, these polyester knit wipes are lightweight and super-soft. The material will not scratch surfaces and offers ultra-low particle and fiber generation.

Specifications
  • Material:
    Polyester, 100%
  • Packaging:
    150 wipes/bag, 8 bags/case
  • W×L:
    22.9×22.9 cm (9×9")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.