Order Entry
Canada
ContactUsLinkComponent
Staticide® 8107 Premium Wrist Strap Cord, 4 mm to Banana
Staticide® 8107 Premium Wrist Strap Cord, 4 mm to Banana
Catalog # 77200-584
Supplier:  ACL Staticide
undefined
Staticide® 8107 Premium Wrist Strap Cord, 4 mm to Banana
Catalog # 77200-584
Supplier:  ACL Staticide
Supplier Number:  8107

Specifications

  • Color:
    Black
  • Description:
    Premium wrist strap cord, 4 mm to banana
  • Cat. no.:
    77200-584

Specifications

About this item

Heavy-duty grounding cord with 1-meg ohm resistor.

  • Heavy-duty design
  • 6 foot cord with flexible strain relief assembly to prevent breakage
  • Recommended for use with 4 mm wrist strap
  • 4 mm socket-to-banana
  • Includes alligator clip
  • Anti-static nylon

The 8107 premium wrist strap cord is desiged for use with single-wire wrist straps with 4 mm male stud.

Packaging: 6 cords per pack.