Order Entry
Canada
ContactUsLinkComponent
Staticide® 8116 Premium Camouflage Wrist Strap, 4 mm
Staticide® 8116 Premium Camouflage Wrist Strap, 4 mm
Catalog # 77200-594
Supplier:  ACL Staticide
undefined
Staticide® 8116 Premium Camouflage Wrist Strap, 4 mm
Catalog # 77200-594
Supplier:  ACL Staticide
Supplier Number:  8116

Specifications

  • Color:
    Camouflage
  • Description:
    Premium wrist strap, 4 mm
  • Cat. no.:
    77200-594

Specifications

About this item

This adjustable premium camouflage wrist strap provides proper grounding for ESD applications. Conductive fibers are interwoven for maximum skin contact and minimum skin irritation. Lightweight for all-day wear in electrostatic protected areas and manufacturing.

  • Recommended for military contractors
  • Suitable for all-day wear
  • 2 mm band thickness
  • Elastic crochet fabric lined with 16 rows of silver yarn
  • Curved buckle back
  • 4 mm to banana, single wire

Designed for use with the 8107 wrist strap cord.

Packaging: 6 wrist straps per pack.