Order Entry
Canada
ContactUsLinkComponent
Staticide® 8103 Economy ESD Wriststrap Cord, 4 to 10 mm
Staticide® 8103 Economy ESD Wriststrap Cord, 4 to 10 mm
Catalog # 77200-580
Supplier:  ACL Staticide
undefined
Staticide® 8103 Economy ESD Wriststrap Cord, 4 to 10 mm
Catalog # 77200-580
Supplier:  ACL Staticide
Supplier Number:  8103

Specifications

  • Color:
    Dark blue
  • Description:
    Economy ESD Wriststrap cord, 4 to 10 mm
  • Cat. no.:
    77200-580

Specifications

About this item

Economical grounding cord with 1-meg ohm resistor.

  • Six-feet with flexible strain relief assembly to prevent breakage
  • Recommended for direct ESD mat connection
  • 4 to 10 mm socket
  • Anti-static nylon

The 8103 Economy ESD Wriststrap cord is equipped with a 4 mm female socket for wriststraps with 4 mm stud to connect directly to static dissipative mats. Use the 10 mm socket to connect to 10 mm stud grounding point.

Packaging: 6 cords per pack.