Staticide® ACL Microdenier Wipes
Catalog # 77200-698
Supplier: ACL Staticide
Specifications
- Material:Polyester 95%/nylon microfiber denier 5%
- Cat. no.:77200-698
- Packaging:150 wipes/bag, 6 bags/case
- W×L:22.9×22.9 cm (9×9")
Specifications
About this item
A unique fabric meets the highest standard for critical cleaning.
- Super soft material, does not scratch
- Ultra-low particle and fiber generation
- Suitable for ISO Class 4 – 5 (Class 10-100) environments
- Class 10 laundered and packaged
Made from a 95% polyester/5% nylon blend, these wipes are designed to attract and hold contaminants within a wedge-like structure.