Order Entry
Canada
ContactUsLinkComponent
Staticide® 8106 Premium Wriststrap Cord, 10 mm to Banana
Staticide® 8106 Premium Wriststrap Cord, 10 mm to Banana
Catalog # 77200-582
Supplier:  ACL Staticide
undefined
Staticide® 8106 Premium Wriststrap Cord, 10 mm to Banana
Catalog # 77200-582
Supplier:  ACL Staticide
Supplier Number:  8106

Specifications

  • Color:
    Black
  • Description:
    Premium wriststrap cord, 10 mm to banana
  • Environmentally Preferable:
  • Cat. no.:
    77200-582

Specifications

About this item

Heavy-duty grounding cord with 1-meg ohm resistor.

  • Heavy-duty design
  • 6 foot cord with flexible strain relief assembly to prevent breakage
  • Recommended for use with 4 mm wriststraps
  • 10 mm socket-to-banana
  • Includes alligator clip
  • Anti-static nylon

The 8106 Premium wriststrap cord is designed for use with single-wire wrist straps with 10 mm male stud.

Packaging: 6 cords per pack.