Staticide® Conductive Trays
Supplier: ACL Staticide
Jump to:
About this item
Staticide® conductive trays are designed to protect against ESD when used for assembling, soldering, or carrying static-sensitive components.
- Shiny smooth finish
- Temperature range: 5 to 107 °C (40 to 225 °F)
- Conductivity: less than 10⁶ ohms RTT, RTG, Vol R
- Compatible with cart transport systems
- Resistant to abrasion and chemicals
Certifications: RoHS3, REACH compliant.
2 Options Available Below
Product Details & Documents
Staticide® conductive trays are designed to protect against ESD when used for assembling, soldering, or carrying static-sensitive components.
- Shiny smooth finish
- Temperature range: 5 to 107 °C (40 to 225 °F)
- Conductivity: less than 10⁶ ohms RTT, RTG, Vol R
- Compatible with cart transport systems
- Resistant to abrasion and chemicals
Certifications: RoHS3, REACH compliant.
Product Family Options
Product Information
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



