Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Staticide® Checker Verification Board

Checker verification board, accessory standard set, 5×3.25×0.19"
  77200-720
 :  ACL307
Staticide® Checker Verification Board
  77200-720
Staticide® Checker Verification Board
Staticide® Checker Verification Board

Checker verification board, accessory standard set, 5×3.25×0.19"

 
$769.36
   
Each
 

The ACL 307 checker board is a convenient verification unit for ensuring the ACL 306 two-point resistance tester is accurate.

  • Metal pads with 1% resistor
  • Measuring range: 10³ to 10¹° ohms
  • Measurements over 10¹° ohms will indicate ≥10¹¹
  • Made in USA

 : Includes calibration certificate.

 
  • Description:
    Checker verification board, accessory standard set
  • W×D×H:
    5×3.25×0.19"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.