Tyvek Autoclave Bag with Steam Indicator
Catalog # 77321-792
Supplier: KEYSTONE ADJUSTABLE CAP CO., INC.
Specifications
- Color:White
- Description:Tyvek Autoclave bag with steam indicator, non sterile
- L×W:71×61 cm (28×24")
- Cat. no.:77321-792
Specifications
About this item
Tyvek® 1422A autoclave bags with steam indicators can be used as either the inner, or outer bag for the steam sterilization of pharmaceutical change parts.
- Tear and puncture resistant
- Designed to be heat sealed closed
- Superior to paper based autoclave pouches and wraps
- Fast and consistent for equipment preparation area
- Steam indicator and hydrophobic
- Lint-free; strong factory seals
- Exceptional microbial barrier
Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these bags will also save valuable time in the equipment prep area.
The drapeable nature of the 1422A Tyvek® material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part.
Since 100% of the surface area allows for steam penetration and drying, each load can be configured for maximum efficiency and throughput.
Manufactured and packaged in a controlled cleanroom environment.
Certifications: CoC.