Tyvek Sleeve Cover, Sterile
Catalog #: 77321-790
Supplier: KEYSTONE ADJUSTABLE CAP CO., INC.
New Product
Specifications
- Sterile:+
- Color:White
- Description:Tyvek sleeve cover, heat sealed seam, special cuff fold, 1 sleeve per pack, double pouched in Tyvek pouches, 71 cm (28")
Specifications
About this item
Extra-long sterile Tyvek sleeves are packaged in multiple layers of Tyvek peel pouches and poly bags to gain access into the aseptic area without excessive spraying and wiping with sanitization agents. The sleeves are individually packed and specially folded for easy aseptic donning.
- Manufactured and packaged in an ISO certified cleanroom
- Clean and lint free
- Tear and puncture resistant
- Provides an excellent barrier to particles and microorganisms
- Heat-sealed seams eliminate particles and liquids from passing through the seams
- Each sleeve has elastic at the arm and wrist
- Features a special cuff fold design, for easy aseptic donning
- Individually double packaged in Tyvek/film chevron peel pouches and then inside a third, sealed poly bag layer
- Labeled with lot number, date of manufacture and expiration date
- Validated sterile to a 10⁻⁶ SAL
- Certificates of conformance and sterility sent with each shipment
Keystone cleanroom products’ extra long sterile Tyvek® sleeves provide the optimal aseptic packaging and presentation that is required by the most critical pharmaceutical processes.
Certifications: CoC and certificate of sterility.
Customers Who Bought This Also Bought