Order Entry
Canada
ContactUsLinkComponent
VWR® Illuminated Tissue Flotation Baths, 230 V
VWR® Illuminated Tissue Flotation Baths, 230 V
Supplier:  VWR International
Certificates
undefined
VWR® Illuminated Tissue Flotation Baths, 230 V
Supplier:  VWR International

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Catalog No:
  • 97043-532
  • 97043-536
  • Capacity:
  • 1.9 L (2 qt.)
  • 1.9 L (2 qt.)
  • Temperature range:
  • Ambient +5°C to 65°C
  • Ambient +5°C to 65°C
  • Temperature uniformity:
  • +/- 1°C at 55°C
  • +/- 1°C at 55°C
  • Block temperature:
  • Dryer preset at 40 °C +/- 3 °C; Orienter fixed at 55 °C +/- 3 °C
  • Electrical:
  • 230V, 50/60Hz, 272W
  • 230V, 50/60Hz, 272W
  • Ext. W×D×H:
  • 14.25×14.25×4.5"
  • 14.25×14.25×4.5"
  • Int. W×D×H:
  • 7×11×1.7" (dish)
  • 7×11×1.7" (dish)
  • Shipping weight:
  • 12 lbs.
  • 12 lbs.

Specifications

Related Information

Frequently Bought Together