Eisco Glass Tubings, Pack of 10
Supplier: Wards
Certificates
About this item
Glass tubings made of high-quality borosilicate glass ideal for a variety of lab applications.
- With superior durability and chemical resistance
- Can be bent and shaped to suit specific lab needs using a high heat source
- Each piece of tubing is approximately 50 cm in length
Pack of 10 glass tubings made of high-quality borosilicate 3.3 glass with light walls. Ideal for the passage of various gases and liquids during different scientific experiments.
Eisco borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C
Customers Who Bought This Also Bought