Order Entry
Canada
Orders LinkContactUsLinkComponent
Eisco® Endocrine System Model

Eisco® Endocrine System Model

Endocrine system model, 22.9 cm (9"), 38.1 cm (15"), 5.1 cm (2"), 0.45 kg (1 lbs.)
Catalog # 470136-314
Supplier:   Wards
Supplier #:  AM0346
Eisco® Endocrine System Model
Catalog # 470136-314
Supplier:  Wards
Eisco® Endocrine System Model
Eisco® Endocrine System Model

Endocrine system model, 22.9 cm (9"), 38.1 cm (15"), 5.1 cm (2"), 0.45 kg (1 lbs.)

Price
$189.50
Log in for availability
Each
Product Details & Documents

Shows position and structure of major glands.

  • Shows position and structure of major glands
  • Includes pineal, thyroid, thymus, heart, adrenals, kidneys, pancreas and pancreatic duct, ovaries, testes, and placental hormones
  • Hand-painted by skilled artists to deliver the highest level of detail possible

A frontal section of the human body, in miniature, shows major glands of the endocrine system. Glands and organs in the model are larger than scale to allow for easier viewing. Both glands of male and female are present.

Specifications
  • Description:
    Endocrine system model
  • Height:
    5.1 cm (2")
  • Length:
    38.1 cm (15")
  • Weight:
    0.45 kg (1 lbs.)
  • Width:
    22.9 cm (9")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.