Staticide® ESD Nitrile Gloves, 9"
Supplier: ACL Staticide
Certificates
About this item
ESD Nitrile gloves offer latex-free protection against static discharge and chemicals.
- Powder-free / ISO 5 / Class 100 Cleanroom
- Suggested for Class II static sensitivity devices
- Offers inherent static control
- Low particulates and extractible ion levels
- CAFE RGP: 10⁹ ohms as per ANSI/ESD SP15.1 @ 50% RH for 48 hours (average)
- Surface resistance: 10¹¹ ohms
- Volume resistance: 10⁹ ohms
- 6 mil thickness
These gloves offer latex-free static protection without carbon shedding. For static control areas where cleanliness is concern, these disposable gloves are manufactured without additives, plasticizers or silicone.
Ordering information: Ordered by case, five bags of gloves per case.
Packaging: Each bag contains 100 gloves.
Specifications
- Catalog No:
- 77200-744
- 77200-736
- 77200-740
- 77200-742
- 77200-738
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Sterility:
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Non sterile
- Anti-static:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together