About this item
Shake more. Shake faster. The temperature-controlled (refrigerated or non-refrigerated) Eppendorf Innova S44i shaker can fit up to twice as many flasks as other shakers and is ready to reliably support high-yield expression protocols at high speeds. The Eppendorf X-Drive maintains smooth shaking for more reproducible results.
- For higher plasmid or protein quantities: Up to twice as many flasks as other shakers (e.g. 15×/13×2.5 L UltraYield™ or 39/36×1 L Erlenmeyer flasks on dedicated/universal platform); 2×/3× stackable
- Ready for high-speed expression protocols: Up to 400 rpm (orbit 25 mm/1") in all devices of a triple stack
- True control with touch interface: All setpoints and current values are visible at a glance; Restrict access to change settings with user management
- Optimized growth conditions: Speed accuracy ±0.5 rpm, temperature accuracy ±0.1 °C (at 37 °C), temperature uniformity ±0.25 °C (at 37 °C)
- Made for 24/7 operation with high loads: Eppendorf X-Drive with five shafts (four peripheral to support weight) for vibration-free shaking over years; Continuous imbalance monitoring and semi-automatic imbalance adjustment function
- Easy door and platform handling: Space-saving door glides up and out of the way for easy access to all samples; Slide-out platform mechanism for one-handed operation
- Programmability: Multistep or cyclic programming of temperature or speed rampings; Programmable LED intensity; unlimited program storage
- Easy documentation and tracking: Data and event log (tracking of alarms, chamber temperature, rpm, door openings etc.) accessible via USB/User Interface or VisioNize® Lab Suite (touch enabled device)
- Compatible with complementary systems: For example, microplate-screening systems like the Duetz-system or in-flask biomass monitoring systems like CGQ (Aquila)
The Innova S44i is a large capacity, temperature controlled (refrigerated or non-refrigerated) stackable shaker allowing the use of high-volume flasks in large numbers in a compact footprint. The iconic slide up door provides easy access to samples. The Eppendorf X-Drive allows for shaking high loads at high speeds - even when stacked. When there is an instance of an unbalanced load, the X-Drive’s counterbalance adjustment allows smooth shaking. The optional photosynthetic LED lightbank provides the ability to evenly light the entire platform across a wide intensity range - and it’s programmable. The VisioNize touch interface introduces onboard monitoring, user management and the ability to export data via USB; or network integration via ethernet.
Steps per program: Unlimited
Photosynthetic LED light bank - Main wavelength: Wide band spectrum; 400 to 700 nm
Photosynthetic LED light Bank - Intensity range: 15 to 150 PAR adjustable in increments of 1 PAR, programmable (e.g. day night cycles)
Specifications
- Catalog No:
- CA76254-370
- CA76254-368
- CA76254-372
- CA76254-374
- CA76254-382
- CA76254-376
- Temperature range:
- 10 °C above ambient to 80 °C
- 10 °C above ambient to 80 °C
- 10 °C above ambient to 80 °C
- 10 °C above ambient to 80 °C
- 10 °C above ambient to 80 °C
- 10 °C above ambient to 80 °C
- Capacity:
- Extra large
- Extra large
- Extra large
- Extra large
- Extra large
- Extra large
- Max. load:
- 35.4 kg (78 lbs.) (Platform)
- 35.4 kg (78 lbs.) (Platform)
- 35.4 kg (78 lbs.) (Platform)
- 35.4 kg (78 lbs.) (Platform)
- 35.4 kg (78 lbs.) (Platform)
- 35.4 kg (78 lbs.) (Platform)
- W×D×H:
- 118.2×86.9×63 cm (46.5×34.2×24.8")
- 118.2×86.9×63 cm (46.5×34.2×24.8")
- 118.2×86.9×63 cm (46.5×34.2×24.8")
- 118.2×86.9×63 cm (46.5×34.2×24.8")
- 118.2×86.9×63 cm (46.5×34.2×24.8")
- 118.2×86.9×63 cm (46.5×34.2×24.8")
- Memory:
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Non volatile with automatic power failure restart
- Format:
- Floor, Stackable (×3)
- Floor, Stackable (×3)
- Floor, Stackable (×3)
- Floor, Stackable (×3)
- Floor, Stackable (×3)
- Floor, Stackable (×3)
- Electrical:
- 120 V, 50/60 Hz (US)
- 120 V, 50/60 Hz (US)
- 120 V, 50/60 Hz (US)
- 120 V, 50/60 Hz (US)
- 120 V, 50/60 Hz (US)
- 120 V, 50/60 Hz (US)