Code Corporation Code Reader™ 950 Barcode Scanner with USB Cable
Product Details & Documents
Improve data collection operations with this swift and accurate barcode reader. The CR950 thrives in fast-paced environments, offering increased efficiency with its intuitive targeting device.
- Rotational tolerance: ±180°
- Field of view: 51° horizontal by 39.4° vertical
- CMOS 1.2 megapixel monochrome sensor
- High density field selection
- Black color
- 6' cable length
Get high speed omnidirectional reading of 1D and 2D barcodes and glare reduction technology for reading barcodes on shiny surfaces. Offers manual or automatic triggering. Provides easier scanning with a wide area image sensor. Features two programmable indicators: LED and tone. No battery.
Add model 176857 durable stand for hands-free scanning or for securing your scanner when not in use.
: Includes a 1.8 m (6') USB cable and (1) CR950 reader.
Documents
Configuration Guide for CR950
Additional Product Details
Specifications
- Description:CR950 Handheld wired barcode scanner
- Dimensions:2W×2.75D×5.5H"
- Interfaces:USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- Cat. No.:77282-346
- Sensor type:CMOS 1.2 MP monochrome
Accessories
Product Information
- Catalog #For ModelAvailabilityPrice
- Scanner stand, black, 3.5H×8W×5"DScanner stand, black, 3.5H×8W×5"D77282-362CR1500 (176510), CR1500 kit (176511), CR1100 (176697), CR1100 kit (176698), CR950 (176836)Log in for availabilityEach - $65.58
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



