Code Corporation Code Reader™ 1100 Barcode Scanner
About this item
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Select high density or wide field
- Rotational tolerance ±180°
- Field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
- CMOS 1.2 megapixel sensor
- Dark gray color
- Cabled scanner connectivity (6' cable length)
- No battery
Read more types of barcodes with patented dual-field optics. Get extra protection to seal out dust and moisture with an IP 54 rating. Lightweight and compact with rugged design. Is customizable for workflow needs with visual, audible and haptic indicators. Features a powerful JavaScript platform for complete device control.
Model 176698 includes a stand to protect scanner while not in use.
Delivery information: Includes (1) CR1100; (1) USB cable. Available with or without optional stand.
2 Options Available Below
Product Details & Documents
Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.
- Select high density or wide field
- Rotational tolerance ±180°
- Field of view: high density field: 30° horizontal by 20° vertical; wide field: 50° horizontal by 33.5° vertical
- CMOS 1.2 megapixel sensor
- Dark gray color
- Cabled scanner connectivity (6' cable length)
- No battery
Read more types of barcodes with patented dual-field optics. Get extra protection to seal out dust and moisture with an IP 54 rating. Lightweight and compact with rugged design. Is customizable for workflow needs with visual, audible and haptic indicators. Features a powerful JavaScript platform for complete device control.
Model 176698 includes a stand to protect scanner while not in use.
Delivery information: Includes (1) CR1100; (1) USB cable. Available with or without optional stand.
Documents
Configuration Guide CR1100
Additional Product Details
Specifications for Product Family
Specifications
- Catalog No:
- 77282-162
- 77282-164
- Interfaces:
- RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
- Sensor type:
- CMOS 1.2 MP
- CMOS 1.2 MP
Specifications
Product Family Options
Product Information
- DimensionsAvailabilityPrice
- 77282-162CR1100 Handheld wired barcode scannerSupplier Number: 176697Specifications:
More
Specifications
Cat. No.77282-162InterfacesRS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]Sensor typeCMOS 1.2 MP - 77282-164CR1100 Handheld wired barcode scanner with standCR1100 Handheld wired barcode scanner with stand2.5W×0.75D×2.5"HLog in for availabilityEach$851.28Supplier Number: 176698Specifications:
More
Specifications
Cat. No.77282-164InterfacesRS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]Sensor typeCMOS 1.2 MP
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



