Order Entry
Canada
ContactUsLinkComponent
BradyJet J2000 Printer and Lockout Tagout Materials Kit for LINK360 Software
BradyJet J2000 Printer and Lockout Tagout Materials Kit for LINK360 Software
Catalog # 77282-344
Supplier:  Brady Worldwide
undefined
BradyJet J2000 Printer and Lockout Tagout Materials Kit for LINK360 Software
Catalog # 77282-344
Supplier:  Brady Worldwide
Supplier Number:  176492

Specifications

  • Description:
    BradyJet J2000 printer and lockout tagout materials kit for LINK360 software
  • Cat. no.:
    77282-344
  • Model:
    J2000
  • Print resolution:
    4800 dpi
  • Width:
    10.4"
  • Depth:
    15.3"
  • Connections:
    PC connected
  • Height:
    7.1"
  • Label size:
    4" (max. label/tape width)
  • Print speed:
    2.5"/s (max.)

Specifications

About this item

Get more out of your LINK360® Safety Software when you add the power of on-demand printing. Step up to the ultimate in procedure management and facility ID with the BradyJet J2000 color label printer and lockout tagout materials Kit for LINK360 software (LINK360 sold separately).

  • Cutter type: auto cutter
  • Full color printing capability
  • 3000 labels per day (max.)

This custom-curated kit of printer, ink, labels and tags has everything you need to add tag and label printing capabilities to your LINK360 safety software solution. The J2000 Printer produces photo-quality, full-color labels fast while minimizing your inventory of labeling supplies and material waste. Compact mid-volume inkjet printer can print energy source labels and lockout tags from LINK360 plus the full-color labels you need for effective ID and specific regulations, including ANSI, GHS, ISO, BS5609 and arc flash.

BradyJet J2000 Polyester Tags are ideal for use in general facility labeling and compliant with OSHA 1910.145 for accident prevention as well as OSHA 1910.147 for lockout tagout. Blank Valve Tags and BradyJet J2000 Continuous Vinyl Tape let you easily create and apply energy source tags. CMY Ink cartridge provides high color mix for vibrant, long-lasting colors.

Ordering information: LINK360 safety software sold separately.
Delivery: Includes (1) LINK360 starter bundle (LINK360START); (1) BradyJet J2000 color label printer with safety and facility software (J2000-BWSSFID); (1) 3.25×5.75" polyester tags (J20-255-2551); (1) BradyJet J2000 full color ink cartridge (J20-CMY); (1) 1.125" × 100' B30 series continuous indoor outdoor vinyl labels (J20C-1125-2595); (10) 1.5×3" blank white valve tag (87696).