BradyPrinter S3100 Printer and Lockout Tagout Materials Kit for LINK360 Software
Product Details & Documents
Get more out of your LINK360® Safety Software when you add the power of on-demand printing. Step up to the ultimate in procedure management and facility ID with the BradyPrinter S3100 sign and label printer and lockout tagout materials kit for LINK360® software (LINK360 sold separately).
- Cutter type: auto cutter
- Single color printing capability
- 600 labels per day (max.)
This custom-curated kit of printer, ribbons, labels and tags has everything you need to add tag and label printing capabilities to your LINK360 Safety Software solution. The S3100 Printer offers a seamless experience and superior versatility. Simple, durable, reliable printer can print energy source labels and lockout tags from LINK360 plus a wide range of labels and signs thanks to onboard editing that allows workers to walk up, create and print.
Smear-proof B30 series R10000 ribbons (black, red) produce multiyear-durable printed text for industrial areas and outdoor conditions. OSHA DANGER LOTO Tags combine a printable side with textured write-on surface for authorized signatures, dates or special instructions. Blank valve tags and B30 series continuous indoor outdoor vinyl labels let you easily create and apply energy source tags.
Ordering information: LINK360 safety software sold separately.
Delivery information: Includes (1) LINK360 starter bundle (LINK360START); (1) S3100 sign and label WIFI printer (S3100-W); (1) 3.25×5.75" OSHA DANGER polyester tags (B30-255-851-OSHADA); (1) 4.33" × 200' R10000 black printer ribbon (B30-R10000); (1) 3" × 100' white outdoor vinyl (B30C-3000-595-WT); (1) 4.33"× 200' R10000 red printer ribbon (B30-R10000-RD); (10) 1.5×3" blank white valve tag (87696).
Specifications
- Description:BradyPrinter S3100 printer and lockout tagout materials kit for LINK360 safety software
- Model:S3100
- Connections:PC connected and stand-alone
- Cat. No.:77282-342
- Print speed:3"/s (max.)
- Label size:4.25" (max. label/tape width)
- Print resolution:300 dpi
- Height:9.5"
- Width:12"
- Depth:10.25"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



