Order Entry
Canada
ContactUsLinkComponent
Zebrafish Larvae Y-Maze
Zebrafish Larvae Y-Maze
Catalog # 76670-120
Supplier:  MAZE ENGINEERS
undefined
Zebrafish Larvae Y-Maze
Catalog # 76670-120
Supplier:  MAZE ENGINEERS
Supplier Number:  4815
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Width:
    8 cm
  • Description:
    Larvae Y-maze; zebrafish
  • Height:
    15 cm
  • Length:
    25 cm
  • Material:
    Acrylic
  • Environmentally Preferable:
  • Cat. no.:
    76670-120

Specifications

About this item

The Zebrafish larvae Y-Maze takes advantage of unique backlighting to allow for fine behavior task analysis in larvae.

  • Clear acrylic construction
  • Includes lid, chamber, and backlight

Similar to the Drosophila mazes, this apparatus comes with a start lane, bidirectional swimming pools, and a unique backlight for easy video tracking. An easy-to-use cover seals the pools and watertight chambers ensure a long service life.